1800W 120V Hazardous Location Cabinet Heater

Item #: 0857319

Cat #: FEP18121RA

UPC: 686334445146

$ 2222.94 EA
Company wide:
0 in stock
Documents & Guides
TPI FEP18121RA 1800W 120V Class 1, Group B, C, & D Divisions 1 & 2 280° C / 536° F

Overview

TPI FEP18121RA 1800W 120V Class 1, Group B, C, & D Divisions 1 & 2 280° C / 536° F
Also known as: 686334445146, FEP18121RA, TPIFEP18121RA

Features & Benefits

  • Cabinet size 18” high, 9” wide
  • Bottom In - Front Out air flow
  • Wall mounting bracket supplied
  • Heavy duty 16 Gauge steel with gray epoxy textured powder coated finish
  • Units cannot be operated in room ambients exceeding 104OF (40OC)
  • Standard unit (without EPET thermostat or control section) is NEMA 4 rated
  • Stainless steel cartridge element inserted into Aluminum finned Copper sheath
  • 9” minimum clearance from bottom of heater to floor required

Specifications

Type: Hazardous Location
Length: 34 in
Volts AC: 120
Mounting: Surface, Wall
Color: Gray
Wattage: 1800
Standards: California Proposition 65
Type: Hazardous Location
Volts AC: 120
Color: Gray
Standards: California Proposition 65
Length: 34 in
Mounting: Surface, Wall
Wattage: 1800