80 Amp, IEC Starter, 208V Coil

Item #: 0857313

Cat #: XTAE080F00E070

UPC: 786685474335

$ 781.40 EA
Company wide:
0 in stock
Documents & Guides
80 Amp, IEC, Non-reversing Starter, 600V Rated, 3-Phase Magnetic, Size F, Thermal Overload Relay 50 - 70 Amps, 208 VAC/ 60 Hz

Overview

80 Amp, IEC, Non-reversing Starter, 600V Rated, 3-Phase Magnetic, Size F, Thermal Overload Relay 50 - 70 Amps, 208 VAC/ 60 Hz
Also known as: 786685474335, XTAE080F00E070, CUTXTAE080F00E070

Specifications

Type: Reversing, Starter, IEC
Poles: 3
Volts AC Control: 208
Amps: 80
Volts AC: 600
Type: Reversing, Starter, IEC
Volts AC Control: 208
Volts AC: 600
Poles: 3
Amps: 80