Panel, 61.16x68.00

Item #: 0857304

Cat #: A61P68NG

UPC: 783510149925

$ 1249.77 EA
Company wide:
0 in stock
Panel, Lg Type 1 / 61.16x68.00, Bulletin A38p (panels For Large Type 1 Enclosures), Size/dims: Fits 72.00x72/73, Material/finish: Galvanized

Overview

Panel, Lg Type 1 / 61.16x68.00, Bulletin A38p (panels For Large Type 1 Enclosures), Size/dims: Fits 72.00x72/73, Material/finish: Galvanized

Panels for free-stand, Type 1 two-door standard and disconnect enclosures.

Also known as: 783510149925, A61P68NG, HOFA61P68NG

Features & Benefits

  • Back Panels used with Free-Stand enclosures

Specifications

Width: 68 in
Material: Steel
Finish: Galvanized
Height: 61.160 in
Width: 68 in
Finish: Galvanized
Material: Steel
Height: 61.160 in