600V DV/DT Output Filter NEMA 1

Item #: 0857294

Cat #: V1K18A01

UPC:

$ 1122.40 EA
Company wide:
0 in stock
DV/DT Output Filter. 10 Hp @ 480V AC, 3-Phase, V1K Series, NEMA 1, UL Listed. H x W x D: 9" x 5.5" x 10".

Overview

DV/DT Output Filter. 10 Hp @ 480V AC, 3-Phase, V1K Series, NEMA 1, UL Listed. H x W x D: 9" x 5.5" x 10".
Also known as: V1K18A01, TCIV1K18A01

Specifications

Phase: 3
Horsepower: 10
Volts AC: 480, 240
IP/NEMA Rating: NEMA 1
Phase: 3
Volts AC: 480, 240
Horsepower: 10
IP/NEMA Rating: NEMA 1