FREE-STANDING SIDE PANEL

Item #: 0857285

Cat #: AF7218SP

UPC: 782051427288

$ 806.07 EA
Company wide:
0 in stock
Documents & Guides
FREE-STANDING SIDE PANEL

Overview

FREE-STANDING SIDE PANEL
Also known as: 782051427288, AF7218SP, CIRAF7218SP

Specifications

Height: 72 in
Color: White
Material: Steel
Width: 18 in
IP/NEMA Rating: NEMA 4X
Height: 72 in
Material: Steel
IP/NEMA Rating: NEMA 4X
Color: White
Width: 18 in