Compression Splice, Copper, 400 MCM

Item #: 0857270

Cat #: C-400

UPC: 662381037626

$ 49.89 EA
Company wide:
0 in stock
Compression Splice, Copper, 400 MCM, Blue Color Code, 2 Conductors, 600 V

Overview

Compression Splice, Copper, 400 MCM, Blue Color Code, 2 Conductors, 600 V
Also known as: 662381037626, C-400, NSIC400

Specifications

Color: Blue
Conductors: 2
Material: Copper
Volts AC: 600
Allowable Gauge Range: 400
Color: Blue
Material: Copper
Allowable Gauge Range: 400
Conductors: 2
Volts AC: 600