CU CMP Splice Short 8 AWG

Item #: 0857254

Cat #: SC-8

UPC: 662381037008

$ 8.34 EA
Company wide:
0 in stock
Documents & Guides
StandardBarrel TinnedCopperSplice8 AWG Standard Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.

Overview

StandardBarrel TinnedCopperSplice8 AWG Standard Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Also known as: 662381037008, SC-8, NSISC8

Specifications

Color: Red
Material: Copper
Allowable Gauge Range: 8
Color: Red
Allowable Gauge Range: 8
Material: Copper