C-h E65-smpp050-hl5 Prox Sensor

Item #: 0857253

Cat #: E65-SMPP050-HL5

UPC: 786685017570

$ 347.05 EA
Company wide:
0 in stock
Documents & Guides
Sensor, Perfect Prox, 50mm, Dc, 5m Cable, Light Operate

Overview

Sensor, Perfect Prox, 50mm, Dc, 5m Cable, Light Operate
Also known as: 786685017570, E65-SMPP050-HL5, CUTE65SMPP050HL5

Specifications

IP/NEMA Rating: NEMA 1, NEMA 4X, NEMA 12, NEMA 4
IP/NEMA Rating: NEMA 1, NEMA 4X, NEMA 12, NEMA 4