This product may not be available in all locations.

Proximity Sensor, Inductive, 12mm, 20-250VAC, 2 Wire
Item #: 0857227
Cat #: 872C-A4N12-R3
UPC: 662468273169
Call for price
Company wide:
1
in stock
Documents & Guides
Proximity Sensor, Inductive, 2-Wire AC, 12 mm Tubular, 20 - 250 Volt AC, 4 mm Sensing Distance, Non-Shielded, Normally Open Output, Micro QD Connection
Overview
Proximity Sensor, Inductive, 2-Wire AC, 12 mm Tubular, 20 - 250 Volt AC, 4 mm Sensing Distance, Non-Shielded, Normally Open Output, Micro QD Connection
Also known as: 662468273169, 872C-A4N12-R3, ALB872CA4N12R3
Specifications
| Type: | Inductive, Proximity Sensor, 2 Wire AC |
| Amps: | 0.200 |
| Diameter: | 12 mm |
| Range: | 4 mm |
| Material: | Brass |
| IP/NEMA Rating: | IP67 |
| Type: | Inductive, Proximity Sensor, 2 Wire AC |
| Diameter: | 12 mm |
| Material: | Brass |
| Amps: | 0.200 |
| Range: | 4 mm |
| IP/NEMA Rating: | IP67 |