Halogen Lampholder, Mini Can

Item #: 0857198

Cat #: 90-1080

UPC: 045923910807

Call for price
Company wide:
0 in stock
Documents & Guides
Mini Can Halogen Socket; Side Wired; E11 Base; Screw Mount Bracket; 12" Leads; 3/4" Height; 11/16" Diameter; 1000W; 250V

Overview

Mini Can Halogen Socket; Side Wired; E11 Base; Screw Mount Bracket; 12" Leads; 3/4" Height; 11/16" Diameter; 1000W; 250V
Also known as: 045923910807, 90-1080, SAT901080

Specifications

Volts AC: 250
Wattage: 1000
Light Technology: Halogen
Volts AC: 250
Light Technology: Halogen
Wattage: 1000