30mm Iprox Clone, Ac, Uns 29mm Sn, Nc 2m Cbl

Item #: 0857162

Cat #: E59-M30C129C02-A2

UPC: 782116183784

$ 433.69 EA
Company wide:
0 in stock
Documents & Guides
30mm Iprox Clone, Ac, Uns 29mm Sn, Nc 2m Cbl

Overview

30mm Iprox Clone, Ac, Uns 29mm Sn, Nc 2m Cbl
Also known as: 782116183784, E59-M30C129C02-A2, CUTE59M30C129C02A2

Specifications

IP/NEMA Rating: IP69K, IP67, NEMA 4X, NEMA 12, NEMA 4
IP/NEMA Rating: IP69K, IP67, NEMA 4X, NEMA 12, NEMA 4