Wall Hanger, fits 4.00x4.00, Gray, Steel

Item #: 0857140

Cat #: F44T3RWH

UPC: 783510436193

$ 88.93 EA
Company wide:
0 in stock
Lay-in Painted Galvanized Wall Hangers are used to support a wireway run. This Wall Hanger, F44T3RWH item fits 4.00x4.00 inches with a material of Steel colored Gray.

Overview

Lay-in Painted Galvanized Wall Hangers are used to support a wireway run. This Wall Hanger, F44T3RWH item fits 4.00x4.00 inches with a material of Steel colored Gray.

Lay-in Painted Galvanized Wall Hangers are used to support a wireway run.

Also known as: 783510436193, F44T3RWH, HOFF44T3RWH

Features & Benefits

  • Lay-in Painted Galvanized Wall Hangers are used to support a wireway run

Specifications

Width: 4 in
Height: 4 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Width: 4 in
Material: Steel
Height: 4 in
IP/NEMA Rating: NEMA 3R