Iec Full Voltage Non-reversing Starter

Item #: 0857072

Cat #: AE16JN0CB

UPC: 782113971155

$ 1684.25 EA
Company wide:
0 in stock
Documents & Guides
Iec Full Voltage Non-reversing Starter, Freedom, 3-phase Magnetic, Size J, Interchangeable Heater Overload Relay, 480 Vac/ 60 Hz - 440 Vac/ 50 Hz Coil, No Auxiliary Contact

Overview

Iec Full Voltage Non-reversing Starter, Freedom, 3-phase Magnetic, Size J, Interchangeable Heater Overload Relay, 480 Vac/ 60 Hz - 440 Vac/ 50 Hz Coil, No Auxiliary Contact
Also known as: 782113971155, AE16JN0CB, CUTAE16JN0CB

Specifications

Family / Style: Freedom
Type: Starter
Family / Style: Freedom
Type: Starter