#2 Phillips Power Bit

Item #: 0856923

Cat #: 70261BLP1

UPC: 625912026117

$ 6.66 EA
Company wide:
45 in stock
Documents & Guides
Power Bit, Hex Shank Size: #2 Phillips, Length: 6", Color: Blue.

Overview

Power Bit, Hex Shank Size: #2 Phillips, Length: 6", Color: Blue.

Color coding? It’s so simple, but it works. Racky Bits are easier to use and harder to lose, saving you a ton of time. Mfg Note: The most popular color coded bits on the market, period.

Also known as: 625912026117, 70261BLP1, RAK70261BLP1

Specifications

Length: 6 in
Length: 6 in