#2 Philips Insert Bit

Item #: 0856922

Cat #: 70241BLP1

UPC: 625912024113

$ 5.59 EA
Company wide:
32 in stock
Documents & Guides
Power Bits, #2 Phillips, Length: 4", Blue.

Overview

Power Bits, #2 Phillips, Length: 4", Blue.

Color coding? It’s so simple, but it works. Racky Bits are easier to use and harder to lose, saving you a ton of time. Mfg Note: The most popular color coded bits on the market, period.

Also known as: 625912024113, 70241BLP1, RAK70241BLP1

Specifications

Length: 4 in
Length: 4 in