#2 Square Power Bit

Item #: 0856921

Cat #: 70260RP1

UPC: 625912026018

$ 6.66 EA
Company wide:
53 in stock
Documents & Guides
Power Bit, Hex Shank Size: #2 Square, Length: 6", Color: Red.

Overview

Power Bit, Hex Shank Size: #2 Square, Length: 6", Color: Red.

Color coding? It’s so simple, but it works. Racky Bits are easier to use and harder to lose, saving you a ton of time. Our genuine Robertson bits have hardened tips that fit better and last longer. Mfg Note: The most popular color coded bits on the market, period.

Also known as: 625912026018, 70260RP1, RAK70260RP1

Specifications

Length: 6 in
Length: 6 in