#1 Square Power Bit

Item #: 0856918

Cat #: 70160GP1

UPC: 625912016019

$ 6.66 EA
Company wide:
21 in stock
Documents & Guides
Power Bit, #1 Square, Length: 6", Color: Green.

Overview

Power Bit, #1 Square, Length: 6", Color: Green.
Also known as: 625912016019, 70160GP1, RAK70160GP1

Specifications

Length: 6 in
Length: 6 in