#1 Square Power Bit

Item #: 0856917

Cat #: 70140GP1

UPC: 625912014015

$ 5.59 EA
Company wide:
24 in stock
Documents & Guides
Power Bit, #1 Square, Length: 4", Color: Green.

Overview

Power Bit, #1 Square, Length: 4", Color: Green.
Also known as: 625912014015, 70140GP1, RAK70140GP1

Specifications

Length: 4 in
Length: 4 in