2000W 277V Ceiling-Mounted Heater, White

Item #: 0856826

Cat #: G3032DWBW

UPC: 686334948906

$ 386.23 EA
Company wide:
0 in stock
Documents & Guides
3000 Series Fan Forced Ceiling Heater, 2000 Watt, 277 Volt, 7 Amp

Overview

3000 Series Fan Forced Ceiling Heater, 2000 Watt, 277 Volt, 7 Amp
Also known as: 686334948906, G3032DWBW, TPIG3032DWBW

Specifications

Wattage: 2000
Volts AC: 277
Color: White
Standards: California Proposition 65
Wattage: 2000
Color: White
Volts AC: 277
Standards: California Proposition 65