2
more

Breaker, 200A, 3P, 600V, 250 VDC, 65 kAIC, Type HFD CB
Item #: 0856825
Cat #: HFD3200BP10
UPC: 786685021096
$ 9102.79 EA
Company wide:
0
in stock
Documents & Guides
200 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type HFD, Cable In/Cable Out, 65 kAIC, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only. ***MUST BE ORDERED IN QTY'S OF 10***
Overview
200 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type HFD, Cable In/Cable Out, 65 kAIC, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only. ***MUST BE ORDERED IN QTY'S OF 10***
Also known as: 786685021096, HFD3200BP10, CUTHFD3200BP10
Specifications
| Amps: | 200 |
| Mounting: | Panel |
| Poles: | 3 |
| Volts DC: | 250 |
| Volts AC: | 600 |
| Interrupt Rating AC: | 65 kA |
| Amps: | 200 |
| Poles: | 3 |
| Volts AC: | 600 |
| Mounting: | Panel |
| Volts DC: | 250 |
| Interrupt Rating AC: | 65 kA |