Power Supply Module, 3.2kW, 4KVA, 100-208VAC Input, 200-208 Output

Item #: 0856818

Cat #: SYPM4KP

UPC: 731304218876

Company wide:
0 in stock
Documents & Guides
Power Supply Module, 3.2 kW, 4 KVA, 100-208 Volt AC Input, 200-208 Volt AC Output

Overview

Power Supply Module, 3.2 kW, 4 KVA, 100-208 Volt AC Input, 200-208 Volt AC Output
Also known as: 731304218876, SYPM4KP, APOSYPM4KP

Specifications

Type: Power Supply Module
Volt Amps: 4kVA
Wattage: 3.200 kW
Type: Power Supply Module
Wattage: 3.200 kW
Volt Amps: 4kVA