Panel, 60.00X72.00

Item #: 0856792

Cat #: A72PM78G

UPC: 783510150464

$ 1324.63 EA
Company wide:
0 in stock
Panels for Large Bulletin A27, A28, A28S4 and A34 Multi-Door Enclosures, fits 72xDbl Bay, Steel

Overview

Panels for Large Bulletin A27, A28, A28S4 and A34 Multi-Door Enclosures, fits 72xDbl Bay, Steel

Use these panels in Free-stand Multi-Door Enclosures with Mounting Stud. Extra holes are provided for lifting and installing panels. Catalog numbers with BG suffix include two conductive panels bolted together with top and bottom stiffeners for additional support.

Also known as: 783510150464, A72PM78G, HOFA72PM78G

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Height: 60 in
Width: 72 in
Color: Gray
Material: Steel
Height: 60 in
Color: Gray
Width: 72 in
Material: Steel