2
more

$ 67.45 EA
Company wide:
0
in stock
Documents & Guides
3 Piece Ship Auger Bit Set, 18", Includes: 1/2", 3/4" and 1" Ship Auger Bits in a Roll-Up Pouch with Room for Extra Bits.
Overview
3 Piece Ship Auger Bit Set, 18", Includes: 1/2", 3/4" and 1" Ship Auger Bits in a Roll-Up Pouch with Room for Extra Bits.
Milwaukee® auger bits are designed for electricians, plumbers, utilities and any trade requiring fast, clean holes in wood. The double wing spurs continually scribe the hole producing smooth holes without breakout. The flutes are coated, which produces a non-stick surface for fast and smooth chip ejection. The shanks are also impact rated for added durability and versatility no matter the trade.
Also known as: 045242159888, 48-13-3000, MIL48133000
Features & Benefits
- Double wing spurs for clean hole cutting
- Non-stick coated flutes for faster chip ejection
- Self-feeding screw point
- Impact rated shank
Specifications
| Length: | 18 in |
| Length: | 18 in |