18W LED Wallpack

Item #: 0856737

Cat #: OLW14 M2

UPC: 745977919336

Call for price
Company wide:
0 in stock
Documents & Guides
LED Wallpack, 18W, 120-277V, Lumens: 1400, Color Temperature: 5470K, Photocell, Color: Bronze

Overview

LED Wallpack, 18W, 120-277V, Lumens: 1400, Color Temperature: 5470K, Photocell, Color: Bronze

Provides years of maintenance-free general illumination for outdoor use in commercial applications such as retail, education, multi-unit housing and storage. Ideal for lighting building facades, parking areas, walkways, garages, loading areas and any other outdoor space requiring reliable safety and security.

Also known as: 745977919336, OLW14 M2, LITOLW14M2

Specifications

Type: Wallpack, Photocell
Wattage: 18
Color: Bronze
Light Technology: LED
Volts AC Range: 120 - 277
Type: Wallpack, Photocell
Color: Bronze
Volts AC Range: 120 - 277
Wattage: 18
Light Technology: LED