Enclosure, NEMA 3, Screw Cover, 20" x 20" x 12"

Item #: 0856668

Cat #: A202012GSC

UPC: 783510491598

$ 1336.76 EA
Company wide:
0 in stock
Enclosure, Screw Cover, NEMA 3, No Knockouts, 20 x 20 x 12 Inch, Steel/Galvanized

Overview

Enclosure, Screw Cover, NEMA 3, No Knockouts, 20 x 20 x 12 Inch, Steel/Galvanized

Use this enclosure as a wiring, junction, pull or terminal box in applications subject to windblown dust and/or rain.

Also known as: 783510491598, A202012GSC, HOFA202012GSC

Features & Benefits

  • Captivated stainless steel cover screws thread into sealed wells
  • Oil-resistant gasket and adhesive
  • Seams continuously welded and ground smooth
  • No holes or knockouts
  • Grounding stud on inside back of box

Specifications

IP/NEMA Rating: IP66, NEMA 3
Height: 20 in
Width: 20 in
Material: Steel
Depth: 12 in
IP/NEMA Rating: IP66, NEMA 3
Width: 20 in
Depth: 12 in
Height: 20 in
Material: Steel