Heavy-duty 7in Large Angle Grinder

Item #: 0856634

Cat #: DWE4517

UPC: 885911278355

Company wide:
0 in stock
Documents & Guides
Current: 15a Ac/dc, Maximum Watts Out: 3084w, No Load Speed: 8000rpm, Wheels Speed: 8500rpm, Spindle Lock: Yes, Spindle Thread: 5/8in-11, Tool Length: 19.2in, Tool Weight: 13.15lb, Includes: 7in Guard; 5 Position Side Handle; 7in Grinding Wheel

Overview

Current: 15a Ac/dc, Maximum Watts Out: 3084w, No Load Speed: 8000rpm, Wheels Speed: 8500rpm, Spindle Lock: Yes, Spindle Thread: 5/8in-11, Tool Length: 19.2in, Tool Weight: 13.15lb, Includes: 7in Guard; 5 Position Side Handle; 7in Grinding Wheel

The DWE4517 angle grinder has a high power 4 HP motor with overload protection and 8,500 rpm for optimal material removal with 7 In. grinding wheels.

Also known as: 885911278355, DWE4517, DEWDWE4517

Specifications

Amps: 15
Size: 7 in
Amps: 15
Size: 7 in