3/4 IN CONDUIT BODY ALUM LU FM7

Item #: 0856596

Cat #: LU27SA

UPC: 786210103945

$ 51.67 EA
Company wide:
0 in stock
Documents & Guides
3/4 IN CONDUIT BODY ALUM LU FM7

Overview

3/4 IN CONDUIT BODY ALUM LU FM7

T&B conduit bodies are installed in conduit systems to connect conduit sections, act as pull outlets when conductors are being installed, provide access for splices in branch conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes.

Also known as: 786210103945, LU27SA, THBLU27SA

Specifications

Type: Type L
Family / Style: Form 7
Material: Iron
Hub Diameter: 3/4 in
Type: Type L
Material: Iron
Family / Style: Form 7
Hub Diameter: 3/4 in