#1cd/yellow

Item #: 0856573

Cat #: 4779-CY

UPC: 078477795811

$ 42.23 EA
Company wide:
0 in stock
Documents & Guides
LEV 4779-CY #1CD/YELLOW CORD CAP YELLOW

Overview

LEV 4779-CY #1CD/YELLOW CORD CAP YELLOW

15 Amp, 277 Volt, NEMA L7-15R, 2P, 3W, Locking Connector, Industrial Grade, Grounding - Yellow-White

Also known as: 078477795811, 4779-CY, LEV4779CY

Specifications

Type: Locking Connector
Amps: 15
Color: White, Yellow
Material: Nylon
NEMA Configuration: WD-6
Type: Locking Connector
Color: White, Yellow
NEMA Configuration: WD-6
Amps: 15
Material: Nylon