PwrPack 347 VAC 15 A ballast load 150mA

Item #: 0856547

Cat #: B347D-P

UPC: 754182911356

$ 56.76 EA
Company wide:
0 in stock
Documents & Guides
These Power Packs provide 24VDC operating voltage to all WattStopper 24VDC occupancy sensors and daylighting controllers. Auxiliary relay Packs are similar to power packs, but only have an isolated relay and no transformer power supply.

Overview

These Power Packs provide 24VDC operating voltage to all WattStopper 24VDC occupancy sensors and daylighting controllers. Auxiliary relay Packs are similar to power packs, but only have an isolated relay and no transformer power supply.
Also known as: 754182911356, B347D-P, WATB347DP

Specifications

Volts DC: 24
Volts AC: 347
Type: Power Pack
Volts DC: 24
Type: Power Pack
Volts AC: 347