Liquidtight Grounding Connector, Insulated, Straight, 1", Steel

Item #: 0856466

Cat #: 5334GRX

UPC: 786210759333

$ 98.40 EA
Company wide:
0 in stock
Documents & Guides
Liquidtight Grounding Connector, Insulated, Straight, 1 Inch Diameter, Steel

Overview

Liquidtight Grounding Connector, Insulated, Straight, 1 Inch Diameter, Steel

ABB's steel and malleable iron liquid-tight fittings with external grounding lug used to connect liquid-tight flexible metallic conduit to boxes or enclosures.

Also known as: 786210759333, 5334GRX, THB5334GRX

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel