Data Pocket, Size/Dim: 800 mm, Depth: 90 mm, Light Gray

Item #: 0856309

Cat #: 4118000

UPC: 639889173255

$ 169.13 EA
Company wide:
0 in stock
Documents & Guides
Data Pocket, Mounts to Door Frame, Assembly Screws included, Size/Dim: 800 mm, Depth: 90 mm, Color: Light Gray.

Overview

Data Pocket, Mounts to Door Frame, Assembly Screws included, Size/Dim: 800 mm, Depth: 90 mm, Color: Light Gray.
Also known as: 639889173255, 4118000, RIT4118000

Specifications

Color: Gray
Material: Steel
Color: Gray
Material: Steel