
1 Light Glass Traditional Mini-Pendant, Nickel
Item #: 0856285
Cat #: P5096-09
UPC: 785247136841
$ 158.33 EA
Company wide:
0
in stock
Documents & Guides
Single Light Brushed Nickel Etched Glass Traditional Mini-Pendant Light, 6.5 Inch x 6.5 Inch x 7 Inch ***Requires (1) A19 Lamp To Operate (Sold Separately)***
Overview
Single Light Brushed Nickel Etched Glass Traditional Mini-Pendant Light, 6.5 Inch x 6.5 Inch x 7 Inch ***Requires (1) A19 Lamp To Operate (Sold Separately)***
One-light mini-pendant featuring soft angles, curving lines and etched glass shades. Gracefully exotic, the Trinity Collection offers classic sophistication for transitional interiors. Sculptural forms of metal and glass are enhanced by a classic finish. This transitional style can transform a room or your whole home with its charming versatility. Brushed Nickel finish.
Also known as: 785247136841, P5096-09, PROP509609
Specifications
| Base: | Medium Screw (E26) |
| Wattage: | 100 |
| Volts AC: | 120 |
| Color: | Brushed Nickel |
| Diameter: | 6 1/2 in |
| Standards: | California Proposition 65 |
| Base: | Medium Screw (E26) |
| Volts AC: | 120 |
| Diameter: | 6 1/2 in |
| Wattage: | 100 |
| Color: | Brushed Nickel |
| Standards: | California Proposition 65 |