Wiring Duct, Wide Slot, 3" x 4" x 6', PVC, White

Item #: 0856276

Cat #: G3X4WH6

UPC: 074983546282

$ 13.38 FT
Company wide:
336 in stock
Panduct Wide Slot Wiring Duct, Type G, 3.25" W x 4.10" H x 6' L, Lead Free PVC, White ***SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT***

Overview

Panduct Wide Slot Wiring Duct, Type G, 3.25" W x 4.10" H x 6' L, Lead Free PVC, White ***SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT***

Slotted Duct, Polyvinyl Chloride, 3 Inches x 4 Inches x 6 Feet, White, Base and covers sold separately, Made of lead-free PVC, UL Recognized continuous use temperature: 122 Degrees F (50 Degrees C), UL94 Flammability Rating of V-0, Conforms with NFPA 79-2002 section 14.3.1 requirement for flame retardant material, Provided with mounting holes.

Also known as: 074983546282, G3X4WH6, PDTG3X4WH6

Specifications

Width: 3 in
Height: 4 in
Color: White
Material: PVC
Length: 6 ft
Width: 3 in
Color: White
Length: 6 ft
Height: 4 in
Material: PVC