Tray Cable, 10/4, VNTC, TC-ER, 600V

Item #: 0856247

Cat #: A161004

UPC:

Company wide:
0 in stock
Documents & Guides
Tray Cable, 10/4, VNTC, TC-ER, PVC Jacket, PVC/Nylon Insulation, 90°C, 600V, E-1 Color Code

Overview

Tray Cable, 10/4, VNTC, TC-ER, PVC Jacket, PVC/Nylon Insulation, 90°C, 600V, E-1 Color Code

VNTC cable can be installed in a variety of conduits, ducts, raceways, and cable tray systems. It can also be used in direct burial applications. If it has the -ER rating, it can be used in exposed runs.

Also known as: A161004, OMNA161004

Specifications

Gauge: 10 AWG
Type: VNTC, TC-ER
Jacket: PVC
Volts AC: 600
Conductors: 4
Insulation: PVC
Gauge: 10 AWG
Jacket: PVC
Conductors: 4
Type: VNTC, TC-ER
Volts AC: 600
Insulation: PVC