Safety Vest, Viz-Pro 2 - Size: XX-Large, Orange

Item #: 0856114

Cat #: AV2-10E2L

UPC: 879501003205

Company wide:
0 in stock
Documents & Guides
Safety Vest, Viz-Pro 2, Class 2, Color: Orange, Material: Polyester Mesh, Closure: Zipper Size: XX-Large.

Overview

Safety Vest, Viz-Pro 2, Class 2, Color: Orange, Material: Polyester Mesh, Closure: Zipper Size: XX-Large.
Also known as: 879501003205, AV2-10E2L, LFTAV210E2L

Specifications

Material: Polyester
Color: Orange
Size: 2XL
Material: Polyester
Size: 2XL
Color: Orange