Safety Vest, Viz-Pro - Size: XX-Large, Yellow

Item #: 0856109

Cat #: AVV-10L2L

UPC: 879501003021

Company wide:
0 in stock
Documents & Guides
Safety Vest, Viz-Pro, Class 2, Color: Yellow, Material: Polyester Mesh, Closure: Zipper Size: XX-Large.

Overview

Safety Vest, Viz-Pro, Class 2, Color: Yellow, Material: Polyester Mesh, Closure: Zipper Size: XX-Large.
Also known as: 879501003021, AVV-10L2L, LFTAVV10L2L

Specifications

Material: Polyester
Size: 2XL
Color: Yellow
Material: Polyester
Color: Yellow
Size: 2XL