Liquidtight Connector, 90°, 2", Insulated, Steel With Zinc Finish

Item #: 0856040

Cat #: 5257GR

UPC: 786210896205

$ 397.93 EA
Company wide:
0 in stock
Documents & Guides
Liquidtight Connector, 90 Degree, 2 Inch, Insulated, Steel With Zinc Chromate Finish, For Use With Liquidtight Flexible Metal Conduit

Overview

Liquidtight Connector, 90 Degree, 2 Inch, Insulated, Steel With Zinc Chromate Finish, For Use With Liquidtight Flexible Metal Conduit

Revolver steel liquid-tight fittings provide external grounding for the most demanding industrial installations. Used where liquid-tight flexible metallic raceway is installed in outdoor or indoor locations and exposed to continuous or intermittent moisture.

Also known as: 786210896205, 5257GR, THB5257GR

Specifications

Material: Steel
Diameter: 2 in
Finish: Zinc
Material: Steel
Finish: Zinc
Diameter: 2 in