5" Square x 2.875" Deep Metal Bracket Box

Item #: 0856028

Cat #: TB-55057

UPC:

$ 30.23 EA
Company wide:
24 in stock
Documents & Guides
5" Square x 2.875" Deep Metal Bracket Box w/ Cable Management

Overview

5" Square x 2.875" Deep Metal Bracket Box w/ Cable Management
Also known as: TB-55057, RANTB55057

Specifications

Knockout Diameter: 1/2 in, 1 1/4 in, 1 in
Material: Steel
Cubic Inches: 64 in³
Depth: 2.875 in
Knockout Diameter: 1/2 in, 1 1/4 in, 1 in
Cubic Inches: 64 in³
Material: Steel
Depth: 2.875 in