Cold Shrink, 500 to 800 MCM

Item #: 0855992

Cat #: 8428-8

UPC: 051128537114

$ 72.07 EA
Company wide:
0 in stock
Documents & Guides
Cold Shrink, Connector Insulators, Shielded Cable, 1 kV, Conductor Range: 500 - 800 MCM, Insulation Diameter Range: 0.95" - 1.94", Relaxed Tube Length: 8.0". For use with all Solid Dielectirc (rubber and plastic) insulated wires and cable under 1000 Volts in Indoor, Outdoor, Direct Burial and Submersible Applications. ***Counter Display Package***

Overview

Cold Shrink, Connector Insulators, Shielded Cable, 1 kV, Conductor Range: 500 - 800 MCM, Insulation Diameter Range: 0.95" - 1.94", Relaxed Tube Length: 8.0". For use with all Solid Dielectirc (rubber and plastic) insulated wires and cable under 1000 Volts in Indoor, Outdoor, Direct Burial and Submersible Applications. ***Counter Display Package***

3M™ Cold Shrink Connector Insulators 8420 and 8430 Series are designed using 3M’s proprietary cold shrink delivery system. Products are supplied prestretched on a removable core for efficiency and ease of installation. Removal of the core (unwinding) after positioning the splice allows the product to shrink into position forming a moisture-tight seal. 

Also known as: 051128537114, 8428-8, MMM84288

Specifications

Volts AC: 1kV
Color: Black
Material: Rubber
Length: 8 in
Allowable Gauge Range: 500 - 600
Volts AC: 1kV
Material: Rubber
Allowable Gauge Range: 500 - 600
Color: Black
Length: 8 in