Type TC-ER Tray Cable, 8/4, OMNI A30804 8/4C VNTC

Item #: 0855910

Cat #: A30804

UPC:

Company wide:
0 in stock
Documents & Guides
Type TC-ER Tray Cable, 8/4, PVC Jacket PVC/Nylon Insulation 90°C, 600 Volt

Overview

Type TC-ER Tray Cable, 8/4, PVC Jacket PVC/Nylon Insulation 90°C, 600 Volt

TC-ER cable refers to exposed run or ER-rated tray cable. TC-ER cables are out in the open instead of being buried underground where they are protected from wear and tear.

Also known as: A30804, OMNA30804

Specifications

Jacket: PVC
Conductors: 4
Gauge: 8 AWG
Jacket: PVC
Gauge: 8 AWG
Conductors: 4