Liquidtight Grounding Connector, 45°, 1-1/4", Malleable Iron

Item #: 0855900

Cat #: 5245GR

UPC: 786210899916

$ 271.77 EA
Company wide:
0 in stock
Documents & Guides
Liquidtight Grounding Connector, 45 Degree, 1-1/4 Inch Diameter, 14 - 8 AWG, Malleable Iron

Overview

Liquidtight Grounding Connector, 45 Degree, 1-1/4 Inch Diameter, 14 - 8 AWG, Malleable Iron

ABB Liquidtight Fittings for flexible conduits are suitable for a wide range of installations. Our Liquidtight fittings are designed to stand up to demanding wet and corrosive environments, including power generation, petrochemical, paper mills, food, beverage, pharmaceutical plants and anywhere high performance is required.

Also known as: 786210899916, 5245GR, THB5245GR

Specifications

Material: Malleable Iron
Diameter: 1 1/4 in
Material: Malleable Iron
Diameter: 1 1/4 in