AV Signal, LED, 120 V AC, Red

Item #: 0855886

Cat #: AV1-LED-120R

UPC: 782979227601

$ 370.33 EA
Company wide:
0 in stock
LED Flashing Combination Audible/Visual Signal 120V AC Red - Available in 24VDC and 120VAC.

Overview

LED Flashing Combination Audible/Visual Signal 120V AC Red - Available in 24VDC and 120VAC.

Surface mount, integrated 1/2-inch NPT pipe mount, and 4-inch electrical box mount. Five lamp/lens colors: Amber, Blue, Clear, Green and Red. Twist-off lens for easy access. Internal buzzer produces 85 dBA at 10 feet (95 dBA at 1m). PLC compatible. Type 3R enclosure. UL and cUL Listed. 50,000 hour LED light source. 

Also known as: 782979227601, AV1-LED-120R, FEDAV1LED120R, strobe

Specifications

Color: Red
Volts AC: 120
Color: Red
Volts AC: 120