Hi-lume 3d T8 17w 1 Lamp-h3dt817gu110

Item #: 0855860

Cat #: H3DT817GU110

UPC: 027557774710

Company wide:
0 in stock
Documents & Guides
Hi-lume 3d 1 Percent 3-wire And Ecosystem Digital Link Controlled T8 Linear Andu-bent, 1 Lamp, Ballast Factor Of 1.00, G-can, 17w

Overview

Hi-lume 3d 1 Percent 3-wire And Ecosystem Digital Link Controlled T8 Linear Andu-bent, 1 Lamp, Ballast Factor Of 1.00, G-can, 17w

Hi-lume 3D 1 percent 3-Wire and EcoSystem Digital Link Controlled T8 Linear andU-Bent, 1 lamp, ballast factor of 1.00, G-can, 17W

Also known as: 027557774710, H3DT817GU110, LUTH3DT817GU110

Specifications

Shape: T8 (U-Bend)
Type: Programmed Start, Electronic
Wattage: 17
Color: White
Dimmable: Yes
Light Technology: Fluorescent
Shape: T8 (U-Bend)
Wattage: 17
Dimmable: Yes
Type: Programmed Start, Electronic
Color: White
Light Technology: Fluorescent