Electronic Dimming Ballast 2-Lamp 120-277V

Item #: 0855857
Cat #: EHDT832MU217
UPC: 027557964067
$ 173.25 EA
Company wide:
0 in stock
Documents & Guides
Electronic Dimming Ballast, Fluorescent, Input Voltage: 120-277V, Programmed Start, EcoSystem H-Series. For use with the following Linear and U-Bent Lamp Types: (2) F32T8.

Overview

Electronic Dimming Ballast, Fluorescent, Input Voltage: 120-277V, Programmed Start, EcoSystem H-Series. For use with the following Linear and U-Bent Lamp Types: (2) F32T8.
Eco-System H-series M-case ballast, continuous, flicker-free dimming from 100 percent to 1 percent, 2 lamp, 32W, ballast factor of 1.17
Also known as: 027557964067, EHDT832MU217, LUTEHDT832MU217

Specifications

Wattage: 32
Type: Programmed Start, Electronic
Shape: T8 (Tubular), T8-6U (U-Bend), T8-1-5/8 (U-Bend)
Color: White
Volts AC Range: 208, 240, 120
Dimmable: Yes
Light Technology: Fluorescent
Wattage: 32
Shape: T8 (Tubular), T8-6U (U-Bend), T8-1-5/8 (U-Bend)
Volts AC Range: 208, 240, 120
Light Technology: Fluorescent
Type: Programmed Start, Electronic
Color: White
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)