Liquidtight Connector, 45°, 1/2", Insulated, Steel With Zinc Finish

Item #: 0855845

Cat #: 5242GR

UPC: 786210899886

$ 52.40 EA
Company wide:
0 in stock
Documents & Guides
Liquidtight Connector, 45 Degree, 1/2 Inch, Insulated, Steel With Zinc Chromate Finish, For Use With Liquidtight Flexible Metal Conduit

Overview

Liquidtight Connector, 45 Degree, 1/2 Inch, Insulated, Steel With Zinc Chromate Finish, For Use With Liquidtight Flexible Metal Conduit

Revolver steel liquid-tight fittings provide external grounding for the most demanding industrial installations. Used where liquid-tight flexible metallic raceway is installed in outdoor or indoor locations and exposed to continuous or intermittent moisture.

Also known as: 786210899886, 5242GR, THB5242GR

Specifications

Diameter: 1/2 in
Material: Steel
Finish: Zinc
Diameter: 1/2 in
Finish: Zinc
Material: Steel