Milb U5200-xl-41 125a Unmet Db Ped

Item #: 0855838

Cat #: U5200-XL-41

UPC: 784572258174

$ 720.84 EA
Company wide:
0 in stock
Documents & Guides
MLB U5200-XL-41 125A UNMET D

Overview

MLB U5200-XL-41 125A UNMET D
Also known as: 784572258174, U5200-XL-41, MLBU5200XL41

Specifications

Mounting: Pedestal
Amps: 125
Phase: 1
Standards: California Proposition 65
Mounting: Pedestal
Phase: 1
Amps: 125
Standards: California Proposition 65