1-150w Mh M102 120/277 60hz F-can

Item #: 0855786

Cat #: 11210539CTC0

UPC: 768386016762

Call for price
Company wide:
0 in stock
Documents & Guides
1-150w Mh M102 120/277 60hz F-canType: F-can, Circuit Type: Hx-hpf, Number Of Lamps: 1, Lamp Type: 150w Metal Halide, Line Voltage: 120/277v, Frequency: 60hz, Regulation: 5%, Input Power: 185w,input Current: 3.70/1.60a, Nominal Open Circuit Voltage: 240v, Fuse Rating: 10/4a, Ansi Design

Overview

1-150w Mh M102 120/277 60hz F-canType: F-can, Circuit Type: Hx-hpf, Number Of Lamps: 1, Lamp Type: 150w Metal Halide, Line Voltage: 120/277v, Frequency: 60hz, Regulation: 5%, Input Power: 185w,input Current: 3.70/1.60a, Nominal Open Circuit Voltage: 240v, Fuse Rating: 10/4a, Ansi Design
Also known as: 768386016762, 11210539CTC0, UNI11210539CTC

Specifications

No Specifications Available