36" Undercabinet, 1 Light

Item #: 0855761

Cat #: UC36T8125

UPC: 080083595860

Call for price
Company wide:
0 in stock
Documents & Guides
36 Inch 1-Lamp T8, 25 Watt, 120V, Electronic Ballast, Lamp Included

Overview

36 Inch 1-Lamp T8, 25 Watt, 120V, Electronic Ballast, Lamp Included

The Metalux Electronic Undercabinet Series provides an efficient task lighting solution for any decor. Available in either the Ultra Slim profile with T5 lamp technology or Slim profile with T8 lamps. The electronic undercabinet series is not only high quality but an excellent value with post-painted housings, 100% acrylic non-yellowing lenses, and color corrected lamps. Available in various lengths, the undercabinet fixture conforms to various applications such as kitchens, offices, study areas, displays, computer stations and any other application where an inconspicuous light source is required.

Also known as: 080083595860, UC36T8125, METUC36T8125

Specifications

Volts AC: 120
Length: 3 ft, 36 in
Wattage: 25
Light Technology: Fluorescent
Volts AC: 120
Wattage: 25
Length: 3 ft, 36 in
Light Technology: Fluorescent