Compression Lug, 2/0 AWG, Copper

Item #: 0855754

Cat #: CSWD-2/0-38-1

UPC: 783669637854

$ 17.97 EA
Company wide:
0 in stock
Surecrimp Copper Compression Lug, Conductor Size 2/0, 2 Holes, 3/8in Bolt Size, 1in Hole Spacing, Standard Barrel, Sight Window, Tin Plated, UL, CSA

Overview

Surecrimp Copper Compression Lug, Conductor Size 2/0, 2 Holes, 3/8in Bolt Size, 1in Hole Spacing, Standard Barrel, Sight Window, Tin Plated, UL, CSA
Also known as: 783669637854, CSWD-2/0-38-1, ILSCSWD20381

Features & Benefits

  • Electro-tin plated for corrosion resistance
  • Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used
  • UL Listed and CSA Certified with ILSCO and major competitor's tools for application versatility
  • UL467 Listed 500 kcmil - 8 Str, 8 Sol - 2 Sol for grounding and bonding applications
  • Direct burial 500 kcmil - 10
  • Chamfered entry for ease of conductor insertion
  • Color coded ink marking signifies key details including correct die

Specifications

Material: Copper
Color: Black
Volts AC: 600
Mounting: 2-Hole
Standards: California Proposition 65
Stud Size: 3/8 in
Allowable Gauge Range: 2/0
Material: Copper
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 2/0
Color: Black
Mounting: 2-Hole
Stud Size: 3/8 in