1/2" Liquidtight Steel Flex, Non-UL Extreme Temp, Black, 100' Coil

Item #: 0855747

Cat #: AFC68023000

UPC: 077680176851

Company wide:
0 in stock
Documents & Guides
1/2 Inch Liquidtight Flexible Steel Conduit, Non-UL Extreme Temperature, Thermoplastic Rubber Jacket, Black, 100' Coil

Overview

1/2 Inch Liquidtight Flexible Steel Conduit, Non-UL Extreme Temperature, Thermoplastic Rubber Jacket, Black, 100' Coil

This specification covers AFC Cable Systems, Inc. LIQUID-TUFF™ Non-UL EXTREME TEMPERATURE Liquidtight, Flexible Metal Conduit designed for use where operation at a high temperature is required. The product is appropriate for use at 150°C continuous use in a dry location, 60°C (140°F) in a wet location or 70°C (158°F) in an oily location. The LIQUID-TUFF™ EXTREME TEMPERATURE jacket material is halogen free, meets UL 94HB flammability requirements and has a low temperature brittle point of -60°C (-76°F).

Also known as: 077680176851, AFC68023000

Specifications

Diameter: 1/2 in
Length: 100 ft
Jacket: TPE
Color: Black
Material: Steel
Package Type: Coil
Family / Style: LIQUID-TUFF™
Type: Non-UL Extreme Temperature
Diameter: 1/2 in
Jacket: TPE
Material: Steel
Family / Style: LIQUID-TUFF™
Length: 100 ft
Color: Black
Package Type: Coil
Type: Non-UL Extreme Temperature